This item is Discontinued.

Zoro Select Plte Caster, Rgd, Cast Iron, 8 in., 1500 lb. R-HS-8MB

Plte Caster, Rgd, Cast Iron, 8 in., 1500 lb. (Discontinued)

  • Mfr # R-HS-8MB
  • Zoro # G7091646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R-HS-8MB
Zoro #
G7091646
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Overall Height
9-3/4"
Mounting Height
9-3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Bolt Dia.
1/2 in
Caster Plate Thickness
1/4"
Plate Size
4-1/2" x 6-1/2"
Plate Thickness
1/4"
Caster Plate Size
4-1/2" x 6-1/2"

Details

Item
Plate Caster
Caster Brake Included
No
Caster Sub-Type
Rigid
Caster Load Rating Range
Medium-Duty
Caster Product Group
Rigid Caster
Caster Wheel Shape
Standard
Load Rating
1500 lb
Caster Wheel/Tread Material
Cast Iron
Wheel/Tread Material
Iron
Wheel/Tread Hardness Rating
Extra Hard
Wheel Bearing Type
Precision Ball
Mounting Plate Bolt Hole Pattern
A
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Number of Mounting Holes
4
Caster Brake Type
No Brake Included
Swivel Lock Type
No Lock Included
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Enamel
Caster Frame Material
Steel
Wheel Core Material
Cast Iron
Core Color
Red
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Standards
ICWM
Includes
Spanner Bushing
Caster Max. Temp.
200 Degrees F
Plate Caster Bolt Hole Pattern
A
Caster Swivel Lock Type
No Lock Included
Caster Wheel Bearings
Ball
Caster Temp. Range
-40 Degrees to 200 Degrees F
Replacement Wheel
4DU79
Frame Material
Steel
Wheel Color
Red
Caster Temp. Range Available
Yes
Caster Min. Temp.
-40 Degrees F
Thread Guards
No
Caster Plate Hole Pattern
A
Durometer
188 BHN
Extended Lead
No
Caster Core Material
Cast Iron
Includes Thread Guards
No
Load Rating Range
Medium
Swivel Construction
Kingpin
Tread Shape
Standard

Description

Rigid, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.