Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Rgd, Poly, 6", 1800 lb.

  • Mfr # R-CH-63SPB

  • Zoro # G9261213


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Lock Included
Wheel Dia.
6 in
Wheel Width
3 in
Load Rating
1800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-CH-63SPB
Zoro #
G9261213
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
1/2in
Mounting Bolt Dia.
1/2 in
Overall Height
8in

Details

Item
Plte Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Lock Included
Load Rating
1800 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
80 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 in x 6 1/8 in
Inside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Caster Plate Hole Pattern
A
Thread Guards
No
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Frame Finish
Enamel
Includes
Spanner Bushing
Standards
ICWM
Wheel Color
Blue
Caster Temp. Range Available
Yes
Replacement Wheel
49H436
Caster Brake Included
No
Features
Floor Protective
Extended Lead
No
Wheel Core Material
Cast Iron
Load Rating Range
Medium
Swivel Lock Type
No Lock Included
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Rigid, Plte Caster, Load Rating 1800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.