Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Rgd, Poly, 8", 1500 lb., A

  • Mfr # R-HS-8D

  • Zoro # G9261493


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Lock Included
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HS-8D
Zoro #
G9261493
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/8in

Details

Item
Plte Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Lock Included
Load Rating
1500 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
90 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Standards
ICWM
Extended Lead
No
Frame Finish
Enamel
Features
Floor Protective
Caster Brake Included
No
Replacement Wheel
5VJ82
Wheel Color
Green
Thread Guards
No
Includes
Spanner Bushing
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Caster Temp. Range Available
Yes
Wheel Core Material
Cast Iron
Swivel Lock Type
No Lock Included
Load Rating Range
Medium
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Rigid, Plte Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.