Zoro Homepage

Plte Caster, Swvl, Glass Nyln, 6", 1000 lb

  • Mfr # S-WH-6WNB-4SL-FB

  • Zoro # G9261977


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
Side Cam
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WH-6WNB-4SL-FB
Zoro #
G9261977
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in

Details

Item
Plte Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
Side Cam
Load Rating
1000 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
75 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
White
Extended Lead
No
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. W-620-WNB-1/2
Frame Finish
Enamel
Includes
Swivel Lock, Brake
Caster Temp. Range Available
Yes
Standards
ICWM
Application
Automotive, Industrial
Thread Guards
No
Swivel Raceway Type
Single Ball
Wheel Core Material
Nylon
Swivel Lock Type
4-Position Directional Lock
Load Rating Range
Medium
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Swivel, Plte Caster, Load Rating 1000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Glass Filled Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.