This item is Discontinued.

No Product Image Available

Plte Caster, Swvl, Nylon, 8", 4000 lb. (Discontinued)

  • Mfr # S-CH-83NYB
  • Zoro # G9261021
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-CH-83NYB
Zoro #
G9261021
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10-1/2"
Mounting Plate Size
5 1/4 in x 7 1/4 in

Details

Load Rating Range
Heavy
Wheel Core Material
Nylon
Tread Shape
Standard
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Wheel/Tread Material
Nylon

Description

Swivel, Plte Caster, Load Rating 4000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.