Zoro Homepage
This item is Discontinued.
Zoro Select Red Brass Plug, MNPT, 2" Pipe Size 2CFL1

Red Brass Plug, MNPT, 2" Pipe Size (Discontinued)

  • Mfr # 2CFL1
  • Zoro # G1110952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CFL1
Zoro #
G1110952
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Specific Fitting Shape
Plug
Pipe Fitting Material
Red Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Plug
Pipe Fitting Schedule/Class
Class 125
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASTM B584, ASME B16.15, ANSI B1.20.1
Pipe Fitting Connection Type
MNPT
Max. Pressure
125 psi
Specific Pipe Fitting Shape
Plug

Description

Plug, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type MNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.