Shop ZORO SELECT

Plug, Aluminum, Threaded 1 1/2 in

  • Mfr # ZUSA-PF-9584
  • Zoro # G7687151

product price: 
$
18.89
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Application
Air, Non-Potable Water, Oil
Color
Silver
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9584
Zoro #
G7687151
UPC #
193005063825
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
1 7/16 in
Thread Size
1 1/2"-11.5
Hex Size
1 1/16 in
Nominal Pipe Size
1 1/2 in

Details

Item
Plug
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Application
Air, Non-Potable Water, Oil
Color
Silver
Standards
MIL-DTL-52618-E
Low Lead Compliance Level
Not Compliant
Class
Class 150
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
12
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Maximum Operating Temperature
180 Degrees F
Plug Drive Style
Square
Material Grade
6061-T6
Fitting Connection Type
Threaded
Thread Type
NPT
Minimum Operating Temperature
-4 Degrees F
For Pipe Schedule
Schedule 40

Description

Plug, 1 1/2 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 12, 1 1/2 In.-11.5, Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.