Shop ZORO SELECT

Plug, Aluminum, Threaded 3/8 in

  • Mfr # ZUSA-PF-9568
  • Zoro # G7686740

product price: 
$
12.99
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Application
Air, Non-Potable Water, Oil
Color
Silver
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9568
Zoro #
G7686740
UPC #
193005063665
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
1/2 in
Thread Size
3/8"-18
Nominal Pipe Size
3/8 in
Wire Rope Length
1/2 in
Length
1/2 in

Details

Item
Plug
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Application
Air, Non-Potable Water, Oil
Color
Silver
Standards
MIL-DTL-52618-E
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
18
Fitting Side A Type
NPT
Includes Seal
No
For Pipe Schedule
Schedule 40
Maximum Operating Temperature
180 Degrees F
Thread Type
NPT
Fitting Connection Type
Threaded
Material Grade
6061-T6
Minimum Operating Temperature
-4 Degrees F
Plug Drive Style
Square

Description

Square Plug, Aluminum, Class Class 150, 3/8 in, Male, NPT, 18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.