Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Galvanized Malleable Iron Pipe Fitting, 1" Pipe, MBSPT, Iron, Class 150

  • Mfr # 793FR8

  • Zoro # G204415744


product price: $5.95
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
MBSPT
Pipe Fitting Material
Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FR8
Zoro #
G204415744
UPC #
193005235420
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Thread Size
1-11
Outside Diameter
1 in
Nominal Pipe Size
1 in
Overall Length
1 3/8 in

Details

Specific Fitting Shape
Plug
Fitting Connection Type
MBSPT
Pipe Fitting Material
Iron
Class
Class 150
Item
Galvanized Malleable Iron Pipe Fitting
Standards
ASTM A197, BS EN 1562
Temp. Range
-5 Degrees F to 570 Degrees F
Max. Steam Pressure
290 psi
Plug Construction
Solid
Fitting Side A Type
Pipe Fittings
Plug Drive Style
25/32" Square
Finish/Coating
Galvanized
Color
Silver
Low Lead Certified Standard
Yes
Material Grade
BS EN 1562
Magnetic
No
Maximum Operating Pressure
150 psi
For Pipe Schedule
40
Fitting Side A Pipe Threading
11
Low Lead Compliance Level
Compliant
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Plug, 1 in Nominal Pipe Size, Iron, Galvanized, BS EN 1562, Class Class 150, For Pipe Schedule 40, MBSPT, 1 in Outside Diameter, 1 3/8 in Overall Length, 150 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Plug Construction Solid, Plug Drive Style 25/32 In. Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11, 1-11, Magnetic No, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.