Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Galvanized Malleable Iron Pipe Fitting, 1/2" Pipe, MBSPT, Iron, Class 150

  • Mfr # 793FR6

  • Zoro # G404415759


product price: $4.15
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
MBSPT
Pipe Fitting Material
Iron
Pipe Size (Fittings)
1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FR6
Zoro #
G404415759
UPC #
193005235406
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"
Thread Size
1/2-14
Nominal Pipe Size
1/2 in
Overall Length
7/8 in
Outside Diameter
1/2 in

Details

Specific Fitting Shape
Plug
Fitting Connection Type
MBSPT
Pipe Fitting Material
Iron
Class
Class 150
Item
Galvanized Malleable Iron Pipe Fitting
Standards
ASTM A197, BS EN 1562
Max. Steam Pressure
290 psi
Fitting Side A Type
Pipe Fittings
Temp. Range
-5 Degrees F to 570 Degrees F
Plug Construction
Solid
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Plug Drive Style
9/16" Square
Includes Seal
No
Material Grade
BS EN 1562
Color
Silver
Low Lead Certified Standard
Yes
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Compliant
Finish/Coating
Galvanized
For Pipe Schedule
40
Magnetic
No

Description

Plug, 1/2 in Nominal Pipe Size, Iron, Galvanized, BS EN 1562, Class Class 150, For Pipe Schedule 40, MBSPT, 1/2 in Outside Diameter, 7/8 in Overall Length, 150 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Plug Construction Solid, Plug Drive Style 9/16 In. Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 1/2-14, Magnetic No, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.