Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Galvanized Malleable Iron Pipe Fitting, 2" Pipe, MBSPT, Iron, Class 150

  • Mfr # 793FT0

  • Zoro # G104415721


product price: $26.49
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
MBSPT
Pipe Fitting Material
Iron
Pipe Size (Fittings)
2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FT0
Zoro #
G104415721
UPC #
193005235444
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2"
Outside Diameter
2 in
Nominal Pipe Size
2 in
Overall Length
2 7/16 in
Thread Size
2-11

Details

Specific Fitting Shape
Plug
Fitting Connection Type
MBSPT
Pipe Fitting Material
Iron
Class
Class 150
Item
Galvanized Malleable Iron Pipe Fitting
Standards
ASTM A197, BS EN 1562
Max. Steam Pressure
290 psi
Temp. Range
-5 Degrees F to 570 Degrees F
Plug Construction
Solid
Fitting Side A Type
Pipe Fittings
Fitting Side A Pipe Threading
11
For Pipe Schedule
40
Color
Silver
Plug Drive Style
1 9/32" Square
Finish/Coating
Galvanized
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Magnetic
No
Low Lead Certified Standard
Yes
Material Grade
BS EN 1562
Includes Seal
No
Low Lead Compliance Level
Compliant

Description

Plug, 2 in Nominal Pipe Size, Iron, Galvanized, BS EN 1562, Class Class 150, For Pipe Schedule 40, MBSPT, 2 in Outside Diameter, 2 7/16 in Overall Length, 150 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Plug Construction Solid, Plug Drive Style 1 9/32 In. Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11, 2-11, Magnetic No, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.