Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Galvanized Malleable Iron Pipe Fitting, 3/8" Pipe, MBSPT, Iron, Class 150

  • Mfr # 793FR5

  • Zoro # G304415750


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
MBSPT
Pipe Fitting Material
Iron
Pipe Size (Fittings)
3/8"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FR5
Zoro #
G304415750
UPC #
193005235390
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/8"
Outside Diameter
3/8 in
Nominal Pipe Size
3/8 in
Overall Length
11/16 in
Thread Size
3/8-19

Details

Specific Fitting Shape
Plug
Fitting Connection Type
MBSPT
Pipe Fitting Material
Iron
Class
Class 150
Item
Galvanized Malleable Iron Pipe Fitting
Standards
ASTM A197, BS EN 1562
Temp. Range
-5 Degrees F to 570 Degrees F
Plug Construction
Solid
Fitting Side A Type
Pipe Fittings
Max. Steam Pressure
290 psi
Plug Drive Style
7/16" Square
Color
Silver
Maximum Operating Pressure
150 psi
For Pipe Schedule
40
Includes Seal
No
Fitting Side A Pipe Threading
19
Low Lead Compliance Level
Compliant
Low Lead Certified Standard
Yes
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Material Grade
BS EN 1562
Finish/Coating
Galvanized

Description

Plug, 3/8 in Nominal Pipe Size, Iron, Galvanized, BS EN 1562, Class Class 150, For Pipe Schedule 40, MBSPT, 3/8 in Outside Diameter, 11/16 in Overall Length, 150 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Plug Construction Solid, Plug Drive Style 7/16 In. Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 19, 3/8-19, Magnetic No, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.