Zoro Homepage

Plug-In Charger, EU, Desktop, 12V DC, Neg

  • Mfr # 11Y733

  • Zoro # G5661686


product price: $14.39
/ea

Key Features

Input Voltage
230V AC
Voltage - Batteries
12V DC
Output Voltage
12V DC
Mounting
Desktop
Style
Desktop, European Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11Y733
Zoro #
G5661686
UPC #
190735382158
Country of Origin
China

Dimensions

Depth
3.3 in
Width
2.6 in
Height
2.2 in
Tip Size
2.1 x 5.5 x 10 mm
Overall Depth
3.3 in
Overall Width
2.6 in
Overall Height
2.2 in

Details

Item
Plug-In Charger
Input Voltage
230V AC
Voltage - Batteries
12V DC
Output Voltage
12V DC
Mounting
Desktop
Style
Desktop, European Plug
Hz
50
Output Current
1.21 A
Regulated / Unregulated
Unregulated
Standards
TUV-GS
Output Plug Inside Polarity
Negative
Country Plug Style
European
Frequency
50 Hz
Regulated
Unregulated

Description

Plug-In Charger, Style Desktop, European Plug, Input Voltage 230V AC, Output Voltage 12V DC, Output Current 1.21 A, Hz 50, Height 2.2 in, Width 2.6 in, Depth 3.3 in, Output Plug Inside Polarity Negative, Tip Size 2.1 x 5.5 x 10 mm, Regulated / Unregulated Unregulated, Standards TUV-GS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.