Zoro Homepage

Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 125VAC

  • Mfr # 11X429

  • Zoro # G4725971


product price: $26.29
/ea

Key Features

Amps
15
Number of Outlets
1
Voltage
125V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11X429
Zoro #
G4725971
UPC #
190735585092
Country of Origin
China

Dimensions

Cord Length
No Cord
Range of Lengths
No Cord

Details

Item
Plug-In GFCI without Cord
Amps
15
Number of Outlets
1
Voltage
125V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Automatic
Max. Amps
15 A
Voltage Rating
125VAC
Enclosure Rating
Indoor
Number of Poles
2
Number of Wires
3
Color
Yellow
NEC Cord Designation
No Cord
NEMA Plug Configuration
5-15p
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
Hz
60 Hz
Self-Testing
No
Outlet Configuration
1 Outlet
Standards
cULus
NEMA Receptacle Configuration
5-15R
Material
polycarbonate
Material of Construction
Polycarbonate
Plug Style
Right Angle
Trade Designation
No Cord
Number of Conductors
3
Housing Material
Polycarbonate

Description

Plug-In GFCI without Cord, Cord Length No Cord, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Indoor, Number of Outlets 1, Trade Designation No Cord, Voltage 125V AC, Hz 60 Hz, Number of Conductors 3, Housing Material Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.