Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Iron, 5 PSI

  • Mfr # SVFPLG06

  • Zoro # G413115749


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Iron
Specific Fitting Shape
Plug
Standards
ASTM A74, ICC Listed, UPC Listed
Nominal Pipe Size
6 in
Maximum Operating Pressure
5 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVFPLG06
Zoro #
G413115749
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
6 in

Details

Item
Plug
Pipe Fitting Material
Iron
Specific Fitting Shape
Plug
Standards
ASTM A74, ICC Listed, UPC Listed
Maximum Operating Pressure
5 PSI
Fitting Connection Type
Hub x Spigot

Description

Metal Pipe Fittings

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.