Zoro Homepage

Plug, Iron, 5 PSI

  • Mfr # SVFPLG12

  • Zoro # G413115596


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Iron
Specific Fitting Shape
Plug
Standards
ASTM A74, ICC Listed, UPC Listed
Nominal Pipe Size
12 in
Fitting Connection Type
Hub x Spigot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVFPLG12
Zoro #
G413115596
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
12 in

Details

Item
Plug
Pipe Fitting Material
Iron
Specific Fitting Shape
Plug
Standards
ASTM A74, ICC Listed, UPC Listed
Fitting Connection Type
Hub x Spigot
Maximum Operating Pressure
5 PSI

Description

Metal Pipe Fittings

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.