Plug, Iron, 5 PSI
Mfr # ZFB222496
Zoro # G113115858
product price: $881.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Iron
Specific Fitting Shape
Plug
Temp. Range
0 Degrees to 250 Degrees F
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Finish/Coating
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFB222496
Zoro #
G113115858
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Pipe Size
15 in
Details
Item
Plug
Pipe Fitting Material
Iron
Specific Fitting Shape
Plug
Temp. Range
0 Degrees to 250 Degrees F
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Finish/Coating
Epoxy Coated
Maximum Operating Pressure
5 PSI
Fitting Connection Type
Socket x Socket
Description
Metal Pipe Fittings
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.