Zoro Homepage

Plug, Iron, 5 PSI

  • Mfr # ZFBSVFPLG05

  • Zoro # G913115713


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Iron
Specific Fitting Shape
Plug
Temp. Range
0 Degrees to 250 Degrees F
Standards
ASTM A74, ICC Listed, UPC Listed
Nominal Pipe Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFBSVFPLG05
Zoro #
G913115713
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
5 in

Details

Item
Plug
Pipe Fitting Material
Iron
Specific Fitting Shape
Plug
Temp. Range
0 Degrees to 250 Degrees F
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Fitting Connection Type
Hub x Spigot
Maximum Operating Pressure
5 PSI

Description

Metal Pipe Fittings

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.