Shop ZORO SELECT

Plug, Stainless Steel, Threaded 1 in

  • Mfr # ZUSA-PF-8345
  • Zoro # G800421194

product price: 
$
29.39
/ea

Key Features

Specific Fitting Shape
Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8345
Zoro #
G800421194
UPC #
193005124670
Country of Origin
China

Dimensions

Overall Length
1 1/16 in
Nominal Pipe Size
1 in
Outside Diameter
1 in
Hex Size
37 mm
Thread Size
1"-11
Wire Rope Length
1 1/16 in
Length
1 1/16 in

Details

Specific Fitting Shape
Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Item
Plug
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Standards
ISO 7.1
Material Grade
304
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Plug Construction
Cored
Maximum Operating Pressure
150 psi @ 72 Degrees F
Class
Class 150
Magnetic
No
Includes Seal
No
Plug Drive Style
Hex
Color
Silver
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
11
Maximum Operating Temperature
360 Degrees F
Thread Type
BSPT
Minimum Operating Temperature
0 Degrees F
Wire Color
Silver

Description

Plug, 1 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 in Outside Diameter, 1 1/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11, 1 In.-11, Magnetic No, Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.