Shop ZORO SELECT

Plug, Stainless Steel, Threaded 1/4 in

  • Mfr # ZUSA-PF-445
  • Zoro # G7823110

product price: 
$
9.35
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-445
Zoro #
G7823110
UPC #
193005418137
Country of Origin
China
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Minimum Operating Temperature
0 Degrees F
Thread Sealant Type
PTFE
Max. Steam Pressure
150 psi
Maximum Operating Pressure
150 psi @ 72 Degrees F
Color
Silver
Class
Class 150
Item
Plug
Maximum Operating Temperature
360 Degrees F
Magnetic
No
Material Grade
304
Fitting Side A Pipe Threading
18
Plug Construction
Cored
Includes Pre-Applied Thread Sealant
Yes
Plug Drive Style
Hex
For Pipe Schedule
Schedule 40
Thread Type
NPT
Includes Seal
No
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1/4"
Thread Size
1/4"-18
Nominal Pipe Size
1/4 in
Outside Diameter
1/4 in
Length
7/16 in
Hex Size
1/4 in
Overall Length
7/16 in

Description

Plug, 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1/4 in Outside Diameter, 7/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 1/4 In.-18, Magnetic No, Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.