Plug, Stainless Steel, Threaded 1/8 in

  • Mfr # ZUSA-PF-444
  • Zoro # G7828309
product price: 
$
8.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-444
Zoro #
G7828309
UPC #
193005418120
Country of Origin
China
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Maximum Operating Temperature
360 Degrees F
Material Grade
304
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Magnetic
No
Plug Construction
Cored
Includes Seal
No
Color
Silver
Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Pipe Threading
27
For Pipe Schedule
Schedule 40
Class
Class 150
Plug Drive Style
Hex
Max. Steam Pressure
150 psi
Minimum Operating Temperature
0 Degrees F
Item
Plug
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1/8"
Outside Diameter
3/16 in
Hex Size
3/16 in
Length
5/16 in
Thread Size
1/8"-27
Nominal Pipe Size
1/8 in
Overall Length
5/16 in

Description

Plug, 1/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/16 in Outside Diameter, 5/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 27, 1/8 In.-27, Magnetic No, Silver

Restrictions

Ratings & reviews