Shop ZORO SELECT

Plug, Stainless Steel, Threaded 1/8 in

  • Mfr # ZUSA-PF-7050
  • Zoro # G7836103

product price: 
$
8.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7050
Zoro #
G7836103
UPC #
193005873899
Country of Origin
China
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Maximum Operating Pressure
150 psi @ 72 Degrees F
Max. Steam Pressure
150 psi
Plug Drive Style
Square
Includes Pre-Applied Thread Sealant
Yes
Item
Plug
Color
Silver
Class
Class 150
Thread Sealant Type
PTFE
For Pipe Schedule
Schedule 40
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
360 Degrees F
Includes Seal
No
Plug Construction
Solid
Material Grade
316
Thread Type
NPT
Magnetic
No
Fitting Side A Pipe Threading
27
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1/8"
Length
21/32 in
Thread Size
1/8"-27
Outside Diameter
1/8 in
Nominal Pipe Size
1/8 in
Hex Size
9/32 in
Overall Length
21/32 in

Description

Plug, 1/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1/8 in Outside Diameter, 21/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 27, 1/8 In.-27, Magnetic No, Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.