Shop ZORO SELECT

Plug, Stainless Steel, Threaded 2 in

  • Mfr # ZUSA-PF-365
  • Zoro # G7835519

product price: 
$
31.35
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-365
Zoro #
G7835519
UPC #
193005417826
Country of Origin
China
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Plug Drive Style
Hex
Fitting Side A Pipe Threading
11 1/2
Magnetic
No
Class
Class 150
Thread Sealant Type
PTFE
Item
Plug
Thread Type
NPT
Includes Pre-Applied Thread Sealant
Yes
For Pipe Schedule
Schedule 40
Material Grade
304
Maximum Operating Pressure
150 psi @ 72 Degrees F
Minimum Operating Temperature
0 Degrees F
Color
Silver
Includes Seal
No
Plug Construction
Cored
Maximum Operating Temperature
360 Degrees F
Max. Steam Pressure
150 psi
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
2"
Thread Size
2"-11.5
Length
1 13/32 in
Nominal Pipe Size
2 in
Hex Size
2 1/2 in
Outside Diameter
2 in
Overall Length
1 13/32 in

Description

Plug, 2 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 in Outside Diameter, 1 13/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 2 In.-11.5, Magnetic No, Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.