Shop ZORO SELECT
See all product information
Create Account
Plug, Stainless Steel, Threaded 2 in
- Mfr # ZUSA-PF-8443
- Zoro # G800421033
product price:Â
$
57.29
/ea
Key Features
Specific Fitting Shape
Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-8443
- Zoro #
- G800421033
- UPC #
- 193005125943
- Country of Origin
- China
- Specific Fitting Shape
- Plug
- Pipe Fitting Material
- Stainless Steel
- Fitting Connection Type
- Threaded
- Item
- Plug
- Temp. Range
- 0 Degrees to 360 Degrees F
- Max. Steam Pressure
- 150 psi
- Standards
- ISO 7.1
- Class
- Class 150
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Magnetic
- No
- Includes Pre-Applied Thread Sealant
- Yes
- Material Grade
- 316
- Plug Construction
- Cored
- Maximum Operating Temperature
- 360 Degrees F
- Plug Drive Style
- Hex
- Minimum Operating Temperature
- 0 Degrees F
- Fitting Side A Pipe Threading
- 11
- For Pipe Schedule
- Schedule 40
- Thread Type
- BSPT
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 2 in
- Outside Diameter
- 2 in
- Overall Length
- 1 11/32 in
- Thread Size
- 2"-11
- Hex Size
- 64 mm
- Wire Rope Length
- 1 11/32 in
- Length
- 1 11/32 in
Description
Plug, 2 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 in Outside Diameter, 1 11/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11, 2 In.-11, Magnetic No, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.