Plug, Stainless Steel, Threaded 3/4 in

  • Mfr # ZUSA-PF-361
  • Zoro # G7821869
product price: 
$
13.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-361
Zoro #
G7821869
UPC #
193005417796
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Outside Diameter
3/4 in
Length
15/16 in
Thread Size
3/4"-14
Nominal Pipe Size
3/4 in
Hex Size
1 3/16 in
Overall Length
15/16 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1
Item
Plug
Material Grade
304
Color
Silver
Max. Steam Pressure
150 psi
Plug Construction
Cored
Minimum Operating Temperature
0 Degrees F
Magnetic
No
Class
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Pipe Threading
14
Thread Sealant Type
PTFE
Includes Seal
No
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Temperature
360 Degrees F
Thread Type
NPT
Plug Drive Style
Hex
Wire Color
Silver

Description

The ZUSA-PF-361 is a stainless steel plug fitting with a hex head design, made from 304 stainless steel. It features a male national pipe thread (MNPT) connection and conforms to ASTM A351 and ANSI/ASME B1.20.1 standards. Rated for a maximum pressure of 150 psi, it belongs to Class 150 fittings and is suitable for use in piping systems with nominal size 3/4 inch and Class 150 pressure rating.

Key Features:

  • Material: 304 stainless steel
  • Shape: hex head plug
  • Connection Type: MNPT (male national pipe thread)
  • Schedule/Class: Class 150 for pressure rating classification
  • Max. Pressure: 150 psi
  • Pipe Size: 3/4 inch
  • Standards: ASTM A351; ANSI/ASME B1.20.1

Restrictions

Ratings & reviews