Plug, Stainless Steel, Threaded 3/4 in

  • Mfr # ZUSA-PF-7068
  • Zoro # G7838955
product price: 
$
15.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7068
Zoro #
G7838955
UPC #
193005874018
Country of Origin
China
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1
Plug Drive Style
Hex
Maximum Operating Pressure
150 psi @ 72 Degrees F
Max. Steam Pressure
150 psi
Minimum Operating Temperature
0 Degrees F
Includes Seal
No
Thread Sealant Type
PTFE
Maximum Operating Temperature
360 Degrees F
Fitting Side A Pipe Threading
14
Magnetic
No
Material Grade
316
Thread Type
NPT
Includes Pre-Applied Thread Sealant
Yes
Plug Construction
Cored
For Pipe Schedule
Schedule 40
Item
Plug
Class
Class 150
Color
Silver
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
3/4"
Length
15/16 in
Hex Size
1 3/16 in
Thread Size
3/4"-14
Outside Diameter
3/4 in
Nominal Pipe Size
3/4 in
Overall Length
15/16 in

Description

Plug, 3/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/4 in Outside Diameter, 15/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 3/4 In.-14, Magnetic No, Silver

Restrictions

Ratings & reviews