Plug, Stainless Steel, Threaded 3/8 in

  • Mfr # ZUSA-PF-446
  • Zoro # G7823950
product price: 
$
11.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-446
Zoro #
G7823950
UPC #
193005418144
Country of Origin
China
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1
Item
Plug
Class
Class 150
Thread Type
NPT
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Pipe Threading
18
For Pipe Schedule
Schedule 40
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Plug Construction
Cored
Plug Drive Style
Hex
Max. Steam Pressure
150 psi
Magnetic
No
Minimum Operating Temperature
0 Degrees F
Material Grade
304
Color
Silver
Maximum Operating Temperature
360 Degrees F
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
3/8"
Thread Size
3/8"-18
Length
1/2 in
Outside Diameter
5/16 in
Hex Size
5/16 in
Nominal Pipe Size
3/8 in
Overall Length
1/2 in

Description

The USA INDUSTRALS - ZUSA-PF-446 is a stainless steel hex socket plug designed for sealing and terminating threaded pipe connections. Made from 304 stainless steel, it features a plug shape with a threaded connection of MNPT type, compatible with pipes of 3/8-inch nominal size. Conforms to ASTM A351 and ANSI/ASME B1.20.1 standards; performance depends on installation and application conditions.

  • Made from 304 stainless steel for corrosion resistance and durability.
  • Hex socket shape with internal hexagonal recess for tightening with an Allen key.
  • Threaded connection type: MNPT, suitable for threaded pipe ends.
  • Fitting class: Class 150, indicating its pressure rating.
  • Maximum pressure capacity of 150 psi.
  • Thread size: 3/8 inch, with compatible internal threads.
  • Meets ASTM A351 and ANSI/ASME B1.20.1 standards.
  • Restrictions

    Ratings & reviews