Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Caster, 1155 lb. Ld, Swivel

  • Mfr # LS-PS 420K

  • Zoro # G9463741


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-PS 420K
Zoro #
G9463741
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
16 in
Wheel Width
4 1/2 in
Mounting Height
18 7/8 in
Mounting Plate Size
160 mm x 200 mm
Mounting Plate Thickness
15 mm
Mounting Bolt Dia.
3/8 in
Tire Thickness
3 13/16 in
Hub Width
3-35/64 in
Tire Rim Dia.
8 21/32 in
Overall Height
18-13/16in
Swivel Radius
307.5 mm
Mounting Plate Length
200 mm
Bolt Hole Spacing - Width
4.75 in
Overall Wheel Width
4 1/2 in
For Axle Dia.
16 mm
Bolt Hole Spacing - Length
6.313 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
1155 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
120 mm x 160 mm
Inside Bolt Hole Spacing
120 mm x 160 mm
Caster Plate Hole Pattern
D
Ply
4
Hub Color
Silver
Tread Color
Black
Tread
Ribbed
Caster Temp. Range Available
Yes
Hub Type
Symmetrical
Frame Finish
Zinc Plated
Hub Material
Steel
Caster Brake Included
No
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P 420/25-90K
Application
Retail, Industrial, Commercial
Swivel Construction
Kingpin
Operating Temperature Range
-20 Degrees to 120 Degrees F
Load Rating Range
Medium-Duty
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Soft
Wheel Type
Pneumatic
Extended Lead
No
Series
LS Series
Wheel Core Material
Pressed Steel
ESD Conductive
No
Load Capacity
525 kg
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity - Maximum
1,155 lb
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel

Description

Swivel, Plate Caster, Load Rating 1155 lb, Wheel Dia. 16 in, Wheel Width 4 1/2 in, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.