Zoro Homepage

Pneumatic Caster, 550 lb. Ld Rating

  • Mfr # L-P 265R-ST

  • Zoro # G6249667


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Pneumatic
Caster Brake Type
Total Lock
Wheel Dia.
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-P 265R-ST
Zoro #
G6249667
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 1/4 in
Wheel Width
3 3/8 in
Mounting Height
12 1/8 in
Mounting Plate Size
175 mm x 175 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
9/16 in
Tire Thickness
3 in
Tire Rim Dia.
4 in
Hub Width
2-61/64 in
Overall Height
12-1/8in
Swivel Radius
208 mm
Overall Wheel Width
3 3/8 in
For Axle Dia.
12 mm
Bolt Hole Spacing - Length
5.5 in
Mounting Plate Length
6 7/8 in
Bolt Hole Spacing - Width
5.5 in

Description

Swivel, Plate Caster, Load Rating 550 lb, Wheel Dia. 10 1/4 in, Wheel Width 3 3/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.