This item is Discontinued.

Zoro Select Pneumatic Caster, 990 lb. Load, Rigid B-VLE 250K

Pneumatic Caster, 990 lb. Load, Rigid (Discontinued)

  • Mfr # B-VLE 250K
  • Zoro # G5552178
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-VLE 250K
Zoro #
G5552178
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
9 3/4 in
Wheel Width
3 5/16 in
Mounting Height
11 9/16 in
Mounting Plate Size
4 11/16 in x 8 5/8 in
Mounting Bolt Dia.
9/16 in
Plate Size
6-7/8" x 6-7/8"
Hub Width
2-15/16"
Tire Thickness
2 1/2 in
Tire Rim Dia.
4 in
Overall Height
11-5/8"
Plate Thickness
5/32"

Details

Item
Pneumatic Plate Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Load Rating
990 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Precision Ball
Mounting Plate Bolt Hole Pattern
D
Inside Bolt Hole Spacing
2 5/16 in x 7 1/2 in
Outside Bolt Hole Spacing
2 15/16 in x 7 1/2 in
Number of Mounting Holes
4
Caster Brake Type
No Brake Included
Non-Marking
No
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Ply
2
Hub Color
Silver
Caster Temp. Range
-20 Degrees to 180 Degrees F
Plate Caster Bolt Hole Pattern
D
Caster Load Rating Range
Light-Medium Duty
Caster Plate Hole Pattern
D
Caster Wheel Bearings
Ball
Frame Material
Steel
Tread Color
Black
Tread
Ribbed
Caster Mounting Type
Plate
Caster Temp. Range Available
Yes
Hub Type
Centered
Hub Material
Steel
Includes Thread Guards
No
Load Rating Range
300 to 999 lb
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel/Tread Hardness
65 Shore A

Description

Pneumatic Plate Caster, Load Rating Range 300 to 999 lb, Load Rating 990 lb, Tread Ribbed, Wheel Dia. 9 3/4 in, Wheel Width 3 5/16 in, Inside Bolt Hole Spacing 2 5/16 in x 7 1/2 in, Outside Bolt Hole Spacing 2 15/16 in x 7 1/2 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Operating Temperature Range -20 Degrees to 180 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in, Tire Thickness 2 1/2 in, Frame Finish Zinc Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.