Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Wheel, 12 In, 290 lb

  • Mfr # 1NWU8

  • Zoro # G2615934


product price: $18.89
/ea

Key Features

Wheel Dia.
12 1/4 in
Wheel Width
2 1/8 in
Load Rating Range
0 to 299 lb
Load Rating
290 lb
For Axle Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWU8
Zoro #
G2615934
UPC #
190735407011
Country of Origin
China

Dimensions

Wheel Dia.
12 1/4 in
Wheel Width
2 1/8 in
For Axle Size
5/8 in
Hub Length
3 1/4 in
Bore Dia.
5/8 in
Fits Axle Dia.
5/8"
Tire Rim Dia.
6 11/16 in
Tire Thickness
3 1/2 in

Details

Load Rating Range
0 to 299 lb
Load Rating
290 lb
Hub Material
Steel
Hub Position
Center Mount
Tread
Sawtooth
Item
Pneumatic Wheel
Application
Carts, Hand Trucks
Wheel Bearings
Ball
Frame Finish
Powder Coated
Hub Type
Symmetrical
Caster Wheel/Tread Material
Rubber
Hub Color
Silver
For Use With
Hand Trucks and Cart Casters
Tire Sidewall No.
4.10/3.50-6
Ply
2
Tread Color
Black
Caster Load Rating Range
Light-Duty
Non-Marking
No
Wheel/Tread Material
Rubber
Tire Rim Type
Standard
Wheel Type
Pneumatic
Finish
Powder Coated
Core Color
Silver/Gray
Load Capacity - Maximum
290 lb
Product Type
Pneumatic Wheel

Description

Pneumatic Wheel, 290 lb Load Rating, Sawtooth Tread, 12 1/4 in Wheel Dia., 2 1/8 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-6, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.