Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CTK7
Zoro #
G2088082
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
13
Width (In.)
13
Height (In.)
38
Details
Dispenser Design
Free-Standing
Overflow Reservoir Capacity
1 gal.
Reservoir
304SS, One Gallon
Amps AC
1.70
Item
Point Of Use Cooler
Voltage
110VAC
Construction
HDPE w/ABS Front Panel
Connection
1/4" Compression
Material
Stainless Steel
Description
Point Of Use Cooler
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.