Poly Mailer, 10"x13", White, PK500
Mfr # 36DZ13
Zoro # G9168914
product price: $96.79
/pk 500, $0.19/ea
Free Shipping & Returns
Key Features
Color
White
Width
10"
Material
Poly
Length
13"
Closure Type
Self Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36DZ13
Zoro #
G9168914
UPC #
841436024228
Country of Origin
China
Dimensions
Width
10"
Length
13"
Outside Length
13 in
Usable Length
13 in
Outside Width
10 in
Material Thickness
0.003 in
Usable Width
10 in
Details
Item
Poly Mailers
Color
White
Material
Poly
Closure Type
Self Seal
Pre-Printed Address Lines
No
With Tear Strip
Yes
Closure Style
Self Sealing
Description
Poly Mailers, Material Poly, Closure Style Self Sealing, Color White, Usable WxL 10 in x 13 in, Usable Width 10 in, Usable Length 13 in, Outside WxL 10 in x 13 in, Outside Width 10 in, Outside Length 13 in, Mailer Number Not Applicable, Bubble Size Not Applicable, Material Thickness 0.003 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.