Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 1 1/2 in Inside Dia.

  • Mfr # HDPE1.75ANA-50

  • Zoro # G710993736


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.13 in
Hardness
Shore D 45
Peristaltic Pump Compatible
No
Maximum Operating Pressure
105 psi @ 75 Degrees F
Resistance Properties
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE1.75ANA-50
Zoro #
G710993736
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
50 ft
Bend Radius
17 1/2 in
Outside Diameter
1 3/4 in
Inside Diameter
1 1/2 in

Details

Item
Poly Tubing
Hardness
Shore D 45
Peristaltic Pump Compatible
No
Maximum Operating Pressure
105 psi @ 75 Degrees F
Resistance Properties
Chemical Resistant
Material
Polyethylene
Jacket Material
No Jacket
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
Application
Air, Water
Color
White
Clarity
Semi-Clear
Features
Withstand Sterilization by Boiling
For Fluid Type
Water
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
System of Measurement
Inch
Tube Form
Coil
Stripe Color
No Stripe
Maximum Operating Temperature
140 Degrees F
Flexibility
Flexible
Does Not Contain
Does Not Impart Taste or Odor
Minimum Operating Temperature
-50 Degrees F
Standards
FDA, NSF 51, NSF 66

Description

Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 1 1/2 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 105 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.