Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 1 1/4 in Inside Dia.

  • Mfr # HDPE1.50ANA-50

  • Zoro # G910993727


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.13 in
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE1.50ANA-50
Zoro #
G910993727
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Overall Length
50 ft
Inside Diameter
1 1/4 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
1 1/2 in
Bend Radius
15 in

Details

Item
Poly Tubing
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Color
White
Material
Polyethylene
Maximum Vacuum Pressure
28 in Hg
Minimum Operating Temperature
-50 Degrees F
Peristaltic Pump Compatible
No
Maximum Operating Temperature
140 Degrees F
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
Jacket Material
No Jacket
Vacuum Rated
Vacuum Rated
Autoclavable
No
Does Not Contain
Does Not Impart Taste or Odor
Stripe Color
No Stripe
Application
Air, Water
Flexibility
Flexible
Clarity
Semi-Clear
Maximum Operating Pressure
124 psi @ 75 Degrees F
System of Measurement
Inch
Hardness
Shore D 45
Features
Withstand Sterilization by Boiling
Standards
FDA, NSF 51, NSF 64
Resistance Properties
Chemical Resistant
For Fluid Type
Water

Description

Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 1 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 124 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.