Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 13/16 in Inside Dia.

  • Mfr # HDPE1X.814ANA-50

  • Zoro # G410993708


product price: $65.69
/ea

Key Features

Wall Thickness
0.09 in
Material
Polyethylene
Features
Withstand Sterilization by Boiling
Flexibility
Flexible
Maximum Vacuum Pressure
28 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE1X.814ANA-50
Zoro #
G410993708
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
13/16 in
Overall Length
50 ft
Outside Diameter
1 in
Bend Radius
10 in

Details

Item
Poly Tubing
Material
Polyethylene
Features
Withstand Sterilization by Boiling
Flexibility
Flexible
Maximum Vacuum Pressure
28 in Hg
Resistance Properties
Chemical Resistant
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
Application
Air, Water
Does Not Contain
Does Not Impart Taste or Odor
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Maximum Operating Pressure
140 psi @ 75 Degrees F
Vacuum Rated
Vacuum Rated
For Fluid Type
Water
Color
White
Minimum Operating Temperature
-50 Degrees F
System of Measurement
Inch
Clarity
Semi-Clear
Hardness
Shore D 45
Autoclavable
No
Standards
FDA, NSF 51, NSF 77
Tube Form
Coil
Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Jacket Material
No Jacket
Peristaltic Pump Compatible
No

Description

Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 13/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.