Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 1/4 in Inside Dia.

  • Mfr # PE38-BLK-50

  • Zoro # G610993720


product price: $18.19
/ea

Key Features

Wall Thickness
0.062 in
Maximum Operating Temperature
140 Degrees F
Hardness
Shore A 98
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE38-BLK-50
Zoro #
G610993720
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
50 ft
Inside Diameter
1/4 in
Bend Radius
2 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
3/8 in

Details

Item
Poly Tubing
Maximum Operating Temperature
140 Degrees F
Hardness
Shore A 98
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Flexibility
Flexible
Application
Air, Lubricant, Water
Stripe Color
No Stripe
System of Measurement
Inch
Minimum Operating Temperature
-50 Degrees F
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Jacket Material
No Jacket
Material
Linear Low-Density Polyethylene
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
Maximum Operating Pressure
150 psi @ 75 Degrees F
Clarity
Opaque
For Fluid Type
Gas, Liquid
Food Application
Food and Beverage
Material Trade Name
Value-Tube
Vacuum Rated
Vacuum Rated
Autoclavable
No
Tube Form
Coil
Maximum Vacuum Pressure
28 in Hg
Standards
FDA, NSF 61
Does Not Contain
Does Not Impart Taste or Odor
Peristaltic Pump Compatible
No
Color
Black

Description

Poly Tubing, Application Air, Lubricant, Water, Color Black, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.