Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 1/4 in Inside Dia.

  • Mfr # PE38-G-50

  • Zoro # G810993704


product price: $18.39
/ea

Key Features

Wall Thickness
0.062 in
Hardness
Shore A 98
Overall Length
50 ft
Autoclavable
No
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE38-G-50
Zoro #
G810993704
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
50 ft
Bend Radius
2 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.006 in
Inside Diameter
1/4 in

Details

Item
Poly Tubing
Hardness
Shore A 98
Autoclavable
No
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
Maximum Operating Pressure
150 psi @ 75 Degrees F
System of Measurement
Inch
Does Not Contain
Does Not Impart Taste or Odor
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Vacuum Rated
Vacuum Rated
Material
Linear Low-Density Polyethylene
For Fluid Type
Gas, Liquid
Maximum Vacuum Pressure
28 in Hg
Color
Green
Clarity
Opaque
Tube Form
Coil
Flexibility
Flexible
Material Trade Name
Value-Tube
Standards
FDA, NSF 61
Application
Air, Lubricant, Water
Food Application
Food and Beverage
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Stripe Color
No Stripe
Minimum Operating Temperature
-50 Degrees F
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Maximum Operating Temperature
140 Degrees F

Description

Poly Tubing, Application Air, Lubricant, Water, Color Green, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.