Zoro Homepage

Poly Tube, 1/4 in Inside Dia.

  • Mfr # PE38-Y-50

  • Zoro # G910993703


product price: $17.29
/ea

Key Features

Wall Thickness
0.062 in
Maximum Operating Pressure
150 psi @ 75 Degrees F
Food Application
Food and Beverage
Overall Length
50 ft
Bend Radius
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE38-Y-50
Zoro #
G910993703
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
50 ft
Bend Radius
2 in
Outside Diameter Tolerance
+/-0.006 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in

Description

Poly Tubing, Application Air, Lubricant, Water, Color Yellow, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.