Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 19/32 in Inside Dia.

  • Mfr # HDPE34X.600NA-25

  • Zoro # G810993551


product price: $21.89
/ea

Key Features

Wall Thickness
0.08 in
Stripe Color
No Stripe
Does Not Contain
Does Not Impart Taste or Odor
Minimum Operating Temperature
-50 Degrees F
Outside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE34X.600NA-25
Zoro #
G810993551
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.08 in
Outside Diameter
3/4 in
Inside Diameter
19/32 in
Bend Radius
7 1/2 in
Overall Length
25 ft

Details

Item
Poly Tubing
Stripe Color
No Stripe
Does Not Contain
Does Not Impart Taste or Odor
Minimum Operating Temperature
-50 Degrees F
Tube Form
Coil
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
152 psi @ 75 Degrees F
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
Hardness
Shore D 45
Peristaltic Pump Compatible
No
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Water
Application
Air, Water
Features
Withstand Sterilization by Boiling
Clarity
Semi-Clear
Autoclavable
No
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Flexibility
Flexible
Material
Polyethylene
Vacuum Rated
Vacuum Rated
Jacket Material
No Jacket
Color
White
Maximum Vacuum Pressure
28 in Hg
Standards
FDA, NSF 51, NSF 61

Description

Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 19/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 152 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.