Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 2.5 mm Inside Dia.

  • Mfr # PE04M-BK-50

  • Zoro # G510993745


product price: $10.19
/ea

Key Features

Wall Thickness
0.025 in
Hardness
Shore A 98
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
28 in Hg
For Fluid Type
Gas, Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE04M-BK-50
Zoro #
G510993745
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Overall Length
50 ft
Outside Diameter
4 mm
Outside Diameter Tolerance
+/-0.005 in
Bend Radius
1/4 in
Inside Diameter
2.5 mm

Details

Item
Poly Tubing
Hardness
Shore A 98
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
28 in Hg
For Fluid Type
Gas, Liquid
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Flexibility
Flexible
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Food Application
Food and Beverage
Stripe Color
No Stripe
Application
Air, Lubricant, Water
Does Not Contain
Does Not Impart Taste or Odor
Standards
FDA, NSF 61
Minimum Operating Temperature
-50 Degrees F
Jacket Material
No Jacket
Autoclavable
No
Maximum Operating Pressure
200 psi @ 75 Degrees F
Material Trade Name
Value-Tube
Peristaltic Pump Compatible
No
System of Measurement
Metric
Tube Form
Coil
Material
Linear Low-Density Polyethylene
Maximum Operating Temperature
140 Degrees F
Color
Black
Clarity
Opaque
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids

Description

Poly Tubing, Application Air, Lubricant, Water, Color Black, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 2.5 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 4 mm, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.