Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 2.5 mm Inside Dia.

  • Mfr # PE04M-NA-50

  • Zoro # G210993717


product price: $10.19
/ea

Key Features

Wall Thickness
0.025 in
Jacket Material
No Jacket
Hardness
Shore A 98
Standards
FDA, NSF 61
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE04M-NA-50
Zoro #
G210993717
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Inside Diameter
2.5 mm
Bend Radius
1/4 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
50 ft
Outside Diameter
4 mm

Details

Item
Poly Tubing
Jacket Material
No Jacket
Hardness
Shore A 98
Standards
FDA, NSF 61
Maximum Operating Temperature
140 Degrees F
Clarity
Semi-Clear
Autoclavable
No
Color
White
Stripe Color
No Stripe
Material Trade Name
Value-Tube
Does Not Contain
Does Not Impart Taste or Odor
Peristaltic Pump Compatible
No
Maximum Vacuum Pressure
28 in Hg
Flexibility
Flexible
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Material
Linear Low-Density Polyethylene
Maximum Operating Pressure
200 psi @ 75 Degrees F
Minimum Operating Temperature
-50 Degrees F
System of Measurement
Metric
Vacuum Rated
Vacuum Rated
For Fluid Type
Gas, Liquid
Food Application
Food and Beverage
Tube Form
Coil
Application
Air, Lubricant, Water
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids

Description

Poly Tubing, Application Air, Lubricant, Water, Color White, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 2.5 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 4 mm, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.