Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 3/16 in Inside Dia.

  • Mfr # HDPE14X.170NA-25

  • Zoro # G910993574


product price: $7.29
/ea

Key Features

Wall Thickness
0.05 in
Application
Air, Water
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
Overall Length
25 ft
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE14X.170NA-25
Zoro #
G910993574
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Overall Length
25 ft
Bend Radius
2 1/2 in
Outside Diameter
1/4 in
Inside Diameter
3/16 in

Details

Item
Poly Tubing
Application
Air, Water
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
System of Measurement
Inch
Hardness
Shore D 45
Jacket Material
No Jacket
Stripe Color
No Stripe
Autoclavable
No
Material
Polyethylene
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Maximum Vacuum Pressure
28 in Hg
For Fluid Type
Water
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Pressure
260 psi @ 75 Degrees F
Resistance Properties
Chemical Resistant
Color
White
Features
Withstand Sterilization by Boiling
Standards
FDA, NSF 51, NSF 71
Tube Form
Coil
Peristaltic Pump Compatible
No
Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Does Not Contain
Does Not Impart Taste or Odor
Clarity
Semi-Clear

Description

Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 3/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 260 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.