Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 3/16 in Inside Dia.

  • Mfr # HDPE14X.170NA-50

  • Zoro # G410993562


product price: $11.79
/ea

Key Features

Wall Thickness
0.05 in
Maximum Vacuum Pressure
28 in Hg
Bend Radius
2 1/2 in
Hardness
Shore D 45
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE14X.170NA-50
Zoro #
G410993562
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Bend Radius
2 1/2 in
Inside Diameter
3/16 in
Overall Length
50 ft
Outside Diameter
1/4 in

Details

Item
Poly Tubing
Maximum Vacuum Pressure
28 in Hg
Hardness
Shore D 45
Jacket Material
No Jacket
Clarity
Semi-Clear
Material
Polyethylene
Peristaltic Pump Compatible
No
Standards
FDA, NSF 51, NSF 72
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Stripe Color
No Stripe
Features
Withstand Sterilization by Boiling
Vacuum Rated
Vacuum Rated
Resistance Properties
Chemical Resistant
Application
Air, Water
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Water
Flexibility
Flexible
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
Does Not Contain
Does Not Impart Taste or Odor
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
260 psi @ 75 Degrees F
System of Measurement
Inch
Color
White
Tube Form
Coil
Minimum Operating Temperature
-50 Degrees F

Description

Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 3/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 260 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.