Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 3/16 in Inside Dia.

  • Mfr # HDPE516NA-25

  • Zoro # G210993502


product price: $9.39
/ea

Key Features

Wall Thickness
0.06 in
Stripe Color
No Stripe
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Bend Radius
3 1/8 in
Standards
FDA, NSF 51, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE516NA-25
Zoro #
G210993502
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Bend Radius
3 1/8 in
Outside Diameter
5/16 in
Overall Length
25 ft
Inside Diameter
3/16 in

Details

Item
Poly Tubing
Stripe Color
No Stripe
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Standards
FDA, NSF 51, NSF 61
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
Features
Withstand Sterilization by Boiling
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore D 45
Jacket Material
No Jacket
Color
White
Maximum Operating Pressure
340 psi @ 75 Degrees F
Flexibility
Flexible
Minimum Operating Temperature
-50 Degrees F
Resistance Properties
Chemical Resistant
For Fluid Type
Water
Maximum Operating Temperature
140 Degrees F
Material
Polyethylene
Does Not Contain
Does Not Impart Taste or Odor
Tube Form
Coil
Application
Air, Water
System of Measurement
Inch
Autoclavable
No

Description

Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 3/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 340 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.