Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 3/4 in Inside Dia.

  • Mfr # HDPE78ANA-50

  • Zoro # G910993789


product price: $42.99
/ea

Key Features

Wall Thickness
0.06 in
Peristaltic Pump Compatible
No
Bend Radius
8 3/4 in
Inside Diameter
3/4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE78ANA-50
Zoro #
G910993789
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Bend Radius
8 3/4 in
Inside Diameter
3/4 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
50 ft
Outside Diameter
7/8 in

Details

Item
Poly Tubing
Peristaltic Pump Compatible
No
Color
White
Fitting Compatibility
Compression, Push-to-Connect
Material
Polyethylene
Does Not Contain
Does Not Impart Taste or Odor
Maximum Vacuum Pressure
28 in Hg
Flexibility
Flexible
Features
Withstand Sterilization by Boiling
System of Measurement
Inch
Tube Form
Coil
Stripe Color
No Stripe
Maximum Operating Temperature
140 Degrees F
Clarity
Semi-Clear
Hardness
Shore D 45
Autoclavable
No
Application
Air, Water
Standards
FDA, NSF 51, NSF 61
Jacket Material
No Jacket
Maximum Operating Pressure
105 psi @ 75 Degrees F
For Fluid Type
Water
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
Resistance Properties
Chemical Resistant
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Minimum Operating Temperature
-50 Degrees F
Vacuum Rated
Vacuum Rated

Description

Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 3/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 105 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.