Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 3/8 in Inside Dia.

  • Mfr # HDPE12NA-25

  • Zoro # G810993568


product price: $13.49
/ea

Key Features

Wall Thickness
0.06 in
Application
Air, Water
Tube Form
Coil
Features
Withstand Sterilization by Boiling
Minimum Operating Temperature
-50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE12NA-25
Zoro #
G810993568
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
1/2 in
Overall Length
25 ft
Bend Radius
5 in
Inside Diameter
3/8 in

Details

Item
Poly Tubing
Application
Air, Water
Tube Form
Coil
Features
Withstand Sterilization by Boiling
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Pressure
194 psi @ 75 Degrees F
Jacket Material
No Jacket
Stripe Color
No Stripe
For Fluid Type
Water
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
Material
Polyethylene
Flexibility
Flexible
Resistance Properties
Chemical Resistant
Autoclavable
No
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Vacuum Rated
Vacuum Rated
Peristaltic Pump Compatible
No
Standards
FDA, NSF 51, NSF 68
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Clarity
Semi-Clear
Hardness
Shore D 45
Does Not Contain
Does Not Impart Taste or Odor
Color
White
Fitting Compatibility
Compression, Push-to-Connect
Maximum Vacuum Pressure
28 in Hg

Description

Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 194 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.