Zoro Homepage

Poly Tube, 3/8 in Inside Dia.

  • Mfr # PE12-BU-50

  • Zoro # G710993729


product price: $23.29
/ea

Key Features

Wall Thickness
0.062 in
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Outside Diameter Tolerance
+/-0.004 in
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE12-BU-50
Zoro #
G710993729
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter Tolerance
+/-0.004 in
Bend Radius
2 1/2 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Overall Length
50 ft

Details

Item
Poly Tubing
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
Autoclavable
No
Peristaltic Pump Compatible
No
Material
Linear Low-Density Polyethylene
Vacuum Rated
Vacuum Rated
Does Not Contain
Does Not Impart Taste or Odor
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Food Application
Food and Beverage
Stripe Color
No Stripe
Tube Form
Coil
Hardness
Shore A 98
For Fluid Type
Gas, Liquid
Material Trade Name
Value-Tube
Flexibility
Flexible
Jacket Material
No Jacket
Application
Air, Lubricant, Water
Standards
FDA, NSF 61
Minimum Operating Temperature
-50 Degrees F
Maximum Vacuum Pressure
28 in Hg
Clarity
Opaque
Color
Blue
Maximum Operating Pressure
125 psi @ 75 Degrees F
System of Measurement
Inch

Description

Poly Tubing, Application Air, Lubricant, Water, Color Blue, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 3/8 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.