Zoro Homepage

Poly Tube, 3/8 in Inside Dia.

  • Mfr # PE12-G-50

  • Zoro # G510993738


product price: $23.29
/ea

Key Features

Wall Thickness
0.062 in
Stripe Color
No Stripe
Autoclavable
No
Tube Form
Coil
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE12-G-50
Zoro #
G510993738
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
2 1/2 in
Outside Diameter Tolerance
+/-0.006 in
Overall Length
50 ft
Inside Diameter
3/8 in
Outside Diameter
1/2 in

Details

Item
Poly Tubing
Stripe Color
No Stripe
Autoclavable
No
Tube Form
Coil
System of Measurement
Inch
For Fluid Type
Gas, Liquid
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Color
Green
Vacuum Rated
Vacuum Rated
Hardness
Shore A 98
Material
Linear Low-Density Polyethylene
Jacket Material
No Jacket
Material Trade Name
Value-Tube
Minimum Operating Temperature
-50 Degrees F
Standards
FDA, NSF 61
Maximum Vacuum Pressure
28 in Hg
Peristaltic Pump Compatible
No
Application
Air, Lubricant, Water
Does Not Contain
Does Not Impart Taste or Odor
Flexibility
Flexible
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
Maximum Operating Pressure
125 psi @ 75 Degrees F
Food Application
Food and Beverage
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Clarity
Opaque
Maximum Operating Temperature
140 Degrees F

Description

Poly Tubing, Application Air, Lubricant, Water, Color Green, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 3/8 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.