Zoro Homepage

Poly Tube, 3/8 in Inside Dia.

  • Mfr # PE12-Y-50

  • Zoro # G510993707


product price: $23.29
/ea

Key Features

Wall Thickness
0.062 in
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Inside Diameter
3/8 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE12-Y-50
Zoro #
G510993707
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Outside Diameter Tolerance
+/-0.006 in
Bend Radius
2 1/2 in
Overall Length
50 ft

Details

Item
Poly Tubing
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Color
Yellow
Minimum Operating Temperature
-50 Degrees F
For Fluid Type
Gas, Liquid
Flexibility
Flexible
Stripe Color
No Stripe
Clarity
Opaque
Peristaltic Pump Compatible
No
Food Application
Food and Beverage
Material
Linear Low-Density Polyethylene
Hardness
Shore A 98
Vacuum Rated
Vacuum Rated
Tube Form
Coil
Standards
FDA, NSF 61
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Material Trade Name
Value-Tube
Autoclavable
No
Maximum Vacuum Pressure
28 in Hg
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Does Not Contain
Does Not Impart Taste or Odor
Jacket Material
No Jacket
Maximum Operating Pressure
125 psi @ 75 Degrees F
Application
Air, Lubricant, Water
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids

Description

Poly Tubing, Application Air, Lubricant, Water, Color Yellow, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 3/8 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.